Sample tubes, PS, flat base, without caps, Corning® Gosselin™
35 ml, 95 mm, 24,6 mm, klar, non sterile
Katalog # GOSSFLY35-02
Leverandør: Corning
Sample tubes, PS, flat base, without caps, Corning® Gosselin™
Katalog # GOSSFLY35-02
Leverandør: Corning
Gå til:
Product Details & Documents
PS tubes are suitable for a broad range of applications.
Specifikationer
- Udv.Ø:24,6 mm
- Model:non sterile
- Kapacitet:35 ml
- Farve:klar
- Længde:95 mm
- Seq:01
- Cat. No.:GOSSFLY35-02
- Miljøcertificering:RECs, ISO 14001 - Borre
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



