Cut resistant gloves, KryTech 832
8, grå, 230 - 260 mm
Katalog # MAPA34832448
Leverandør: MAPA
Gå til:
Product Details & Documents
These heavy-duty gloves with leather layer on palm and reinforced thumb/index finger provide good protection for handling heavy and sharp metal parts in dry and slightly wet environments. With seamless textile support from superior strength fibres.
- Added comfort, due to the gloves anatomical shape and the flexibility of the material
- Good grip for picking up parts in oily environments, due to external leather layer
- Long service life even when faced with untrimmed metal
- Excellent thermal insulation of the hand
Ideal for metalworking and cutting applications.
Certifications: EN 388:2016 (4X43E), EN 407 (X1XXXX); ISO 13997: 24.3N (2477g); Cat. II
Specifikationer
- Handske størrelse:8
- Farve:grå
- Længde:230 - 260 mm
- Seq:02
- Cat. No.:MAPA34832448
- Foringsmateriale:HDPE
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Model:KryTech 832
- Manchet:Strikket
- EN norm:EN 388:2016 (4X43E), EN 407 (X1XXXX)
- Engangs/Genbrugelig:Genanvendelig
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



