Cotton swabs
Sterile swabs, PP/cotton, 5 mm, 12 mm, +
Katalog # HERE1030529
Leverandør: HERENZ HEINZ
Gå til:
Product Details & Documents
Single cotton bud cotton swabs.
Documents
Specifikationer
- Ø:5 mm
- Steril:+
- Beskrivelse:Sterile swabs
- Længde:12 mm
- Seq:02
- Skaft/hoved:PP/cotton
- Håndtagsbredde:2,5 mm
- Cat. No.:HERE1030529
- Håndtagslængde:150 mm
- Model:HERE1030529



