PTFE/rubber laminated discs
PTFE/rubber laminated disc, 3 and 5 ml Reacti-Vial™ small reaction vials; 10 and 25 ml Reacti-Flask, 18 mm, 1,5 mm
Katalog # HYPETS-12418
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
These discs are designed to provide a highly inert and unreactive seal. Constructed of white pharmaceutical rubber with 0,1 mm of PTFE coating bonded to one side, they are excellent for use as cap liners when a highly inert non reactive seal is desired.
- Autoclavable with no loss of integrity after heating above 100 °C for five hours
Discs are rigid and more difficult to puncture than PTFE/silicone discs.
Specifikationer
- Ø:18 mm
- Til:3 and 5 ml Reacti-Vial™ small reaction vials; 10 and 25 ml Reacti-Flask
- Beskrivelse:PTFE/rubber laminated disc
- Seq:02
- Tykkelse:1,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



