Safety caps, DIN 50 threads
Safety cap, with stopcock, O-ring, nuts, ferrules and colour-sleeve adapters, DIN50, Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP
Katalog # JOURJR-S-15011
Gå til:
Discontinued
Product Details & Documents
DIN50 safety caps seal to the bottle/canister with an O-ring behind a PTFE lip, so the O-ring is therefore not a wetted part. Unused ports can be closed with the stopcock.
- Built-in stopcocks for easy interruption of solvent lines
- Fit all bottles or canisters with DIN50 thread
- Prevent evaporation of volatile compounds
- Stopcocks rated up to 4,96 bar gas at 25 °C
: A bottom-sealing barbed adapter to connect 1/8" (3,2 mm) ID tubing can be ordered separately.
Specifikationer
- Gevind:DIN50
- Beskrivelse:Safety cap, with stopcock, O-ring, nuts, ferrules and colour-sleeve adapters
- Materiale:PP
- Seq:04
- Stik:Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing



