Transport and Storage Insulation Boxes
Insulation Box COB 130, Evaporation Rate: 7,5 kg/day, Weight: 31 kg, 138 l
Katalog # KGWA12614-130
Leverandør: KGW
Gå til:
Product Details & Documents
Large insulation COB boxes are made of monobloc polyethylene.
- Low own weight
- Temperature ranges from −80 to +80 °C
- Polyurethane foam insulation core 60 to 90 mm thick
- With lockable lid and handle for easy carrying
Ideal for storage and transport of temperature sensitive goods such as dry ice, biological samples and food.
Certifications: Meets Euro-standard IN-IR-RRC.
Specifikationer
- Kapacitet:138 l
- Beskrivelse:Insulation Box COB 130, Evaporation Rate: 7,5 kg/day, Weight: 31 kg
- Seq:02
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Rullebund til transport og opbevaring af isoleringsbokse COB 130Rullebund til transport og opbevaring af isoleringsbokse COB 130KGWA12618-130Log ind for tilgængelighed1 * 1 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Rullebund til transport og opbevaring af isoleringsbokse COB 160Rullebund til transport og opbevaring af isoleringsbokse COB 160KGWA12619-160Log ind for tilgængelighed1 * 1 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Rullebund til transport og opbevaring af isoleringsbokse COB 55Rullebund til transport og opbevaring af isoleringsbokse COB 55KGWA12626Log ind for tilgængelighed1 * 1 Items
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



