Jars, with slip lid
77 mm, 26 mm
Catalog # SEMA1997
Supplier: SEMADENI
Jump to:
Product Details & Documents
PS, clear
- Good chemical resistance
- Temperature resistance from −10 to 70 °C
Ideal for sampling and storage of solid samples.
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifications
- Udv.Ø:77 mm
- Højde:26 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



