Clamps
8,5 mm, lyseblå
Catalog # SEMA1075
Supplier: SEMADENI
Jump to:
Product Details & Documents
Clamps made of polyacetal (POM), in light blue.
- Chemical and temperature resistant
- Sticks (80 mm high) can be cut to the desired height
Specifications
- Spændvidde:8,5 mm
- Farve:lyseblå
- Seq:01



