LDPE Sliding Lock Bag
Sliding lock bag, 60 my strength, LDPE, 200×150 mm
Katalog # HKPK1020084
Leverandør: HK PACK KRAUTSCHEID
Gå til:
Product Details & Documents
Slide lock bag are used for sales packaging with the practical slide closure.
- Clothing such as B. T-shirts, boxer shorts, socks are safely packed
- Printed with white LD logo
- Standard with plastic end clamp
- Freeze-resistant from 50 µm
- Heat-resistant up to 60°
- Acid-resistant
- Transparent material
- 100% high pressure polyethylene (LDPE)
- Custom-made (size, thickness, material, individual print) on request
Specifikationer
- Beskrivelse:Sliding lock bag, 60 my strength
- Dimensioner:200×150 mm
- Materiale:LDPE
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



