Anion exchange chromatography columns, TSK-GEL®, STAT
Anion exchange chromatography column, DNA-STAT, nonporous, Analytisk, DNA-STAT, Rustfrit stål, 5 µm, 4,60 mm, 100 mm
Katalog # 554-5787
Leverandør: TOSOH Bioscience
Anion exchange chromatography columns, TSK-GEL®, STAT
Katalog # 554-5787
Leverandør: TOSOH Bioscience
Gå til:
Product Details & Documents
TSK-Gel® STAT are polymer based columns for high resolution protein separations like nucleic acids, mAb variants, PEGylated protein and protein aggregates.
- Cross-linked hydrophilic polymer
- Non porous
DNA STAT column are designed for high resolution DNA separations.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Beskrivelse:Anion exchange chromatography column, DNA-STAT, nonporous
- Længde:100 mm
- Seq:03
- Kolonnemateriale:Rustfrit stål
- Fase:DNA-STAT



