Anion exchange chromatography columns, TSK-GEL®, STAT
Anion exchange chromatography column, Q-STAT, nonporous, Analytisk, Q-STAT, Rustfrit stål, 7 µm, 4,60 mm, 100 mm
Katalog # TOYO0021961
Leverandør: TOSOH Bioscience
Anion exchange chromatography columns, TSK-GEL®, STAT
Katalog # TOYO0021961
Leverandør: TOSOH Bioscience
Gå til:
Product Details & Documents
TSK-Gel® STAT are polymer based columns for high resolution protein separations like nucleic acids, mAb variants, PEGylated protein and protein aggregates.
- Cross-linked hydrophilic polymer
- Non porous
DNA STAT column are designed for high resolution DNA separations.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:7 µm
- Beskrivelse:Anion exchange chromatography column, Q-STAT, nonporous
- Længde:100 mm
- Seq:01
- Kolonnemateriale:Rustfrit stål
- Fase:Q-STAT
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



