Ion chromatography columns, cation analysis
IC YK-421, Analytisk, Rustfrit stål, 5 µm, 4,60 mm, 125 mm, 1,5 ml/min
Katalog # 554-2935
Leverandør: Resonac
Gå til:
Product Details & Documents
YS-50
- Higher performance type of YK-421
- Applicable to both analyses with suppressor and non suppressor methods
- Peak shape is sharper, especially for divalent cation analysis
- Supports the analysis of alkylamines and transition metals
YK-421
- Columns for cation analysis with non suppressor method
- Simultaneous analysis of monovalent and divalent cations
- Suitable for separation of alkylamines
Y-521
- Columns for cation analysis with non suppressor method
- For the separation of monovalent or divalent cations
T-521
- T-521 are applicable for the analysis of transition metals
- High sensitivity analysis is developed by the post column colour reaction method
Specifikationer
- Kolonne form:Analytisk
- Flowhastighed:1,5 ml/min
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Beskrivelse:IC YK-421
- Længde:125 mm
- Seq:03
- Kolonnemateriale:Rustfrit stål
- Cat. No.:554-2935
- Opbevaring:4 - 8 °C
- USP code:L76
- Temperature limit:20 - 60 °C
- Maks. tryk:15 MPa (150 bar)
- pH-område:2 - 7



