Crossmatch tubes, BD Vacutainer®
Blood Collection tube, BD Vacutainer®, PET, BD Hemogard™, K2EDTA, 100 mm, 13 mm, lyserød, 6 ml, Xmatch label
Katalog # BDAM367941UK
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
[EN]TUBE VACUTAINER 6ML 13X100MM K2EDTA 1 * 100 Items Katalog #BDAM367941
Produktet BDAM367941 er en erstatning for BDAM367941UK, men varierer efter mærke, emballage eller mængde.
Product Details & Documents
These crossmatch tubes are available in plastic EDTA and plain clot activator tubes.
It is identified by a pink cap and large block label.
Leveringsinformation: All tubes are supplied in boxes of 100/ cases of 1000.
Specifikationer
- Lukkestørrelse:BD Hemogard™
- Ø:13 mm
- Volumen:6 ml
- Beskrivelse:Blood Collection tube, BD Vacutainer®
- Længde:100 mm
- Materiale:PET
- Lågfarve:lyserød
- Additiv:K2EDTA
- Label type:Xmatch label
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



