Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Water baths, transparent polycarbonate

Water baths, transparent polycarbonate

Polycarbonate bath, 108A-E, ≤100 °C, 8 L, 130×390×150 mm, 142×405×161 mm
Katalog # 461-0599
Leverandør:   HUBER
Water baths, transparent polycarbonate
Katalog # 461-0599
Leverandør:  HUBER
Water baths, transparent polycarbonate
Water baths, transparent polycarbonate

Polycarbonate bath, 108A-E, ≤100 °C, 8 L, 130×390×150 mm, 142×405×161 mm

Price
3.310,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents
Specifikationer
  • Temperaturområde:
    ≤100 °C
  • Kapacitet:
    8 L
  • B×D×H:
    142×405×161 mm
  • Bad B×D×H:
    130×390×150 mm
  • Model:
    Polycarbonate bath, 108A-E