Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Water baths, transparent polycarbonate

Water baths, transparent polycarbonate

Polycarbonate bath, 118A-E, ≤100 °C, 18 L, 303×502×150 mm, 333×518×166 mm
Catalog # 461-0601
Supplier:   HUBER
Water baths, transparent polycarbonate
Catalog # 461-0601
Supplier:  HUBER
Water baths, transparent polycarbonate
Water baths, transparent polycarbonate

Polycarbonate bath, 118A-E, ≤100 °C, 18 L, 303×502×150 mm, 333×518×166 mm

Price
5.700,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Temperaturområde:
    ≤100 °C
  • Kapacitet:
    18 L
  • B×D×H:
    333×518×166 mm
  • Bad B×D×H:
    303×502×150 mm
  • Model:
    Polycarbonate bath, 118A-E