Discovery® Classical C18 HPLC Columns
Classical C18 HPLC columns (2 guard cartridges), Beskyttelsespatron, C18 (ODS or Octadecyl), RP-Amide, Rustfrit stål, 180 Å, 5 µm, 4,0 mm, 20 mm
Katalog # 505137.
Leverandør: Merck
Gå til:
Product Details & Documents
The Discovery® C18 columns provide the best suitable selectivity for many applications.
- Excellent peak shape for all compounds
- Very high stability
- No-bleed properties for LC-MS applications
- Impurity: <10 ppm metals
- Surface coverage: 3 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
Ordering information: Column test certificate available inside the box.
Specifikationer
- Kolonne form:Beskyttelsespatron
- Ø indv.:4,0 mm
- Partikelstørrelse:5 µm
- Porestørrelse:180 Å
- Beskrivelse:Classical C18 HPLC columns (2 guard cartridges)
- Længde:20 mm
- Seq:16
- Kolonnemateriale:Rustfrit stål
- Fase:C18 (ODS or Octadecyl), RP-Amide
- Cat. No.:505137.
- Endcapped:Ingen
- USP code:L1
- Temperature limit:≤70 °C
- Kulstofbelastning:12%
- Ansøgning:Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Maks. tryk:400 bar
- pH-område:2 - 8
- Surface area:200 m²/g
- Shipping conditions:34% water/76% methanol
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



