Nitrile gloves, Venitactyl
Powdered, 7,5, blå, 240 mm, 100/box
DELPV1400PB100/7.5
These disposable gloves provide protection against chemical products (occasional contact).
- Non sterile, powdered or powder-free, smooth finish
- Waterproof and airtight
- Flexibility, elasticity and tactility
- Latex-free: No allergies risks
- Blue colour makes them easy to use: Ideal for use in the food industry
Suitable for use in food processing, industrial environments, chemical industries and in hygiene environments.
: EN 455-1/2-/3, EN ISO 374-1 Type B (JKT), EN ISO 374-5 VIRUS; AQL 1,5
Food contact approved
- Handske størrelse:7,5
- Pakket:100/box
- Farve:blå
- Længde:240 mm
- Seq:02
- Model:Powdered
- Cat. No.:DELPV1400PB100/7.5
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Med pudder
- Latex/latex-fri:Latex-fri
- EN norm:EN 455-1/2-/3, EN ISO 374-1 Type B (JKT), EN ISO 374-5 VIRUS
- Engangs/Genbrugelig:Engangs



