Nitrile gloves, Venitactyl
Powder-free, 6,5, blå, 240 mm, 100/box
DELPV1400B100/6.5
These disposable gloves provide protection against chemical products (occasional contact).
- Non sterile, powdered or powder-free, smooth finish
- Waterproof and airtight
- Flexibility, elasticity and tactility
- Latex-free: No allergies risks
- Blue colour makes them easy to use: Ideal for use in the food industry
Suitable for use in food processing, industrial environments, chemical industries and in hygiene environments.
: EN 455-1/2-/3, EN ISO 374-1 Type B (JKT), EN ISO 374-5 VIRUS; AQL 1,5
Food contact approved
- Handske størrelse:6,5
- Pakket:100/box
- Farve:blå
- Længde:240 mm
- Seq:05
- Model:Powder-free
- Cat. No.:DELPV1400B100/6.5
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Pudderfri
- Latex/latex-fri:Latex-fri
- EN norm:EN 455-1/2-/3, EN ISO 374-1 Type B (JKT), EN ISO 374-5 VIRUS
- Engangs/Genbrugelig:Engangs



