Nitrile gloves, Venitactyl
Powdered, 9,5, blå, 240 mm, 100/box
Katalog # DELPV1420B10009
Leverandør: DELTA PLUS
Gå til:
Product Details & Documents
These disposable gloves provide protection against chemical products (occasional contact).
- Non sterile, powdered or powder-free, smooth finish
- Waterproof and airtight
- Flexibility, elasticity and tactility
- Latex-free: No allergies risks
- Blue colour makes them easy to use: Ideal for use in the food industry
Suitable for use in food processing, industrial environments, chemical industries and in hygiene environments.
Certifications: EN 455-1/2-/3, EN ISO 374-1 Type B (JKT), EN ISO 374-5 VIRUS; AQL 1,5
Food contact approved
Specifikationer
- Handske størrelse:9,5
- Pakket:100/box
- Farve:blå
- Længde:240 mm
- Seq:04
- Model:Powdered
- Cat. No.:DELPV1420B10009
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Med pudder
- Latex/latex-fri:Latex-fri
- EN norm:EN 455-1/2-/3, EN ISO 374-1 Type B (JKT), EN ISO 374-5 VIRUS
- Engangs/Genbrugelig:Engangs
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



