Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
WHEATON® Premium Rubber Stoppers

WHEATON® Premium Rubber Stoppers

Igloo, 13,0 mm, 20,0 mm
Katalog # WHEAW224100-408
Leverandør:   DWK Life Sciences
WHEATON® Premium Rubber Stoppers
Katalog # WHEAW224100-408
Leverandør:  DWK Life Sciences
WHEATON® Premium Rubber Stoppers
WHEATON® Premium Rubber Stoppers

Igloo, 13,0 mm, 20,0 mm

Price
5.810,00 kr
Log ind for tilgængelighed
1 * 1.000 Items
Product Details & Documents

Ultra-pure rubber stoppers made from a bromobutyl rubber compound containing the highest level of chemical purity. These stoppers demonstrate very low levels of moisture absorption and extractables.

  • Compatible with Water For Injection (WFI) applications
  • Free from natural rubber or natural rubber latex

They are ideal for use in most lyophilisation applications. Complete coat rubber stoppers are completely coated with a fluorinated polymer that has barrier properties similar to PTFE.

The fluorinated polymer coating is all that comes in contact with the sample. Chemical reactions due to unwanted interference with the rubber itself are virtually eliminated.

Documents

Specifikationer
  • Ø bund:
    13,0 mm
  • Ø top:
    20,0 mm
  • Model:
    Igloo
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.