Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Flydespærring, oliesorbenter

Dobbelt flydespærring, 152 l, 4/case, (2×100)×3000 mm
  MMMAT280
 :   3M
Flydespærring, oliesorbenter
  MMMAT280
 :  3M
Flydespærring, oliesorbenter
Flydespærring, oliesorbenter

Dobbelt flydespærring, 152 l, 4/case, (2×100)×3000 mm

 
1.210,00 kr
   
1 * 1 Items
 

Booms are a selective sorbent which will absorb hydrocarbon-based liquids (oleophilic) and repel aqueous-based liquids (hydrophobic). They are used to stop the spread of liquids and are the first line in spill containment.

  • Cover large spills or as a precaution in areas where large spills may occur
  • For absorbing oil from areas where water may also be present
  • Booms can be linked together by built-in connectors to deploy over large areas
  • UV-resistant, they will not deteriorate or disintegrate
  • Cost-effective as oil, not water, is recovered
  • Can be used outside as well as in-plant
  • Mini-booms are ideal for encircling spills and containing leaks because of their tube-like shape
 
  • Beskrivelse:
    Dobbelt flydespærring
  • Sugeevne:
    152 l
  • Pakket:
    4/case
  • Ø×L:
    (2×100)×3000 mm