Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Eyewash stations, Duo

Eyewash stations, Duo

Øjenskyllestation med 1×1000 ml øjenskyllevæske i duoflaske
Katalog # 118-0095
Leverandør:   Plum Safety
Eyewash stations, Duo
Katalog # 118-0095
Leverandør:  Plum Safety
Eyewash stations, Duo
Eyewash stations, Duo

Øjenskyllestation med 1×1000 ml øjenskyllevæske i duoflaske

Price
345,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Wall-mounted eyewash stations, made in hard plastic, for simple and quick first-aid in case of an eye injury.

  • Easily wall-mountable
  • Ensures quick and efficient eyewash
  • Duo eye-cup for simultaneous washing of both eyes
  • Supplied with pictograms and mirror
  • Closed stations (boxes) are ideal for use in dirty and dusty areas

Eyewash station (with Eye Wash Duo):
Wall-mounted station containing 1×1000 ml Eye Wash Duo bottle, wall mounting device, pictogram and mirror. Especially for general eye washing at smaller work places.
Rinsing time: ~5 min

CombiStation Duo (with Eye Wash Duo + pH Neutral Duo):
Wall-mounted station containing 500 ml pH Neutral Duo and 1000 ml Eye Wash Duo, wall mounting device, pictogram and mirror. Especially suitable in places where there is a risk of eye injuries involving acids and alkalis.
Rinsing time: ~7 min (2 min with pH Neutral Duo and 5 min with Eye Wash Duo)

Combi Box Duo MAXI (with Eye Wash Duo + pH Neutral Duo):
Dust‐proof wall station containing 1×500 ml pH Neutral Duo and 1×1000 ml Eye Wash Duo, and a mirror inside the lid. Especially suitable for dusty production areas where there is a risk of eye injuries involving acids and alkali.
Rinsing time: ~7 min (2 min with pH Neutral Duo and 5 min with Eye Wash Duo)

Eyewash box Duo (with Eye Wash Duo):
Dust‐proof wall station containing 2×1000 ml Eye Wash Duo, and a mirror inside the lid. Especially suitable for dirty and dusty production areas and mobile work places.
Rinsing time: ~10 min.

Documents

Specifikationer
  • Beskrivelse:
    Øjenskyllestation med 1×1000 ml øjenskyllevæske i duoflaske
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.