Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Eyewash stations, Duo

Eyewash stations, Duo

CombiBox Duo med 1×1000 ml øjenskyllevæske i duoflaske og 1×500 ml pH-neutraliseringsvæske i duoflaske
Katalog # 118-0097
Leverandør:   Plum Safety
Eyewash stations, Duo
Katalog # 118-0097
Leverandør:  Plum Safety
Eyewash stations, Duo
Eyewash stations, Duo

CombiBox Duo med 1×1000 ml øjenskyllevæske i duoflaske og 1×500 ml pH-neutraliseringsvæske i duoflaske

Price
724,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Wall-mounted eyewash stations, made in hard plastic, for simple and quick first-aid in case of an eye injury.

  • Easily wall-mountable
  • Ensures quick and efficient eyewash
  • Duo eye-cup for simultaneous washing of both eyes
  • Supplied with pictograms and mirror
  • Closed stations (boxes) are ideal for use in dirty and dusty areas

Eyewash station (with Eye Wash Duo):
Wall-mounted station containing 1×1000 ml Eye Wash Duo bottle, wall mounting device, pictogram and mirror. Especially for general eye washing at smaller work places.
Rinsing time: ~5 min

CombiStation Duo (with Eye Wash Duo + pH Neutral Duo):
Wall-mounted station containing 500 ml pH Neutral Duo and 1000 ml Eye Wash Duo, wall mounting device, pictogram and mirror. Especially suitable in places where there is a risk of eye injuries involving acids and alkalis.
Rinsing time: ~7 min (2 min with pH Neutral Duo and 5 min with Eye Wash Duo)

Combi Box Duo MAXI (with Eye Wash Duo + pH Neutral Duo):
Dust‐proof wall station containing 1×500 ml pH Neutral Duo and 1×1000 ml Eye Wash Duo, and a mirror inside the lid. Especially suitable for dusty production areas where there is a risk of eye injuries involving acids and alkali.
Rinsing time: ~7 min (2 min with pH Neutral Duo and 5 min with Eye Wash Duo)

Eyewash box Duo (with Eye Wash Duo):
Dust‐proof wall station containing 2×1000 ml Eye Wash Duo, and a mirror inside the lid. Especially suitable for dirty and dusty production areas and mobile work places.
Rinsing time: ~10 min.

Documents

Specifikationer
  • Beskrivelse:
    CombiBox Duo med 1×1000 ml øjenskyllevæske i duoflaske og 1×500 ml pH-neutraliseringsvæske i duoflaske
  • Seq:
    03