Filtering tiles, BOLA
PTFE, 320×320 mm, 10 μm, 2 mm
Catalog # BOHLN1616-20
Supplier: Bohlender
Jump to:
Product Details & Documents
These filtering tiles are made of microporous PTFE.
- Suitable for cutting or stamping
- Resistant to chemicals
- Temperature resistance from –200 to +250 °C
Specifications
- Porestørrelse:10 μm
- Dimensioner:320×320 mm
- Materiale:PTFE
- Seq:03
- Tykkelse:2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



