Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Bægerglas, lav form

5 ml, 24 mm, 21 mm
  BOHLA136-03
 :   Bohlender
Bægerglas, lav form
  BOHLA136-03
 :  Bohlender
Bægerglas, lav form
Bægerglas, lav form

5 ml, 24 mm, 21 mm

 
287,00 kr
   
1 * 1 Items
 

PTFE, with spout.

  • Excellent chemical resistance
  • Temperature resistant from –200 to +250 °C
  • Flat bottom for good heat transfer, for example when used on regulated hotplates

Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.

 
  • Udv.Ø:
    21 mm
  • Kapacitet:
    5 ml
  • Højde:
    24 mm
  • Seq:
    02
Accessories

 

  •  
    Til brug med
     
     
  • BOHLH927-05
    Beaker 25 ml capacity, 40 mm
       
    1 * 1 Items - kr217.00

 

  •  
    Til brug med
     
     
  • BOHLH927-07
    Beaker 100 ml capacity, 60 mm
       
    1 * 1 Items - kr242.00

 

  •  
    Til brug med
     
     
  • BOHLH927-08
    Beaker 150 ml capacity, 66 mm
       
    1 * 1 Items - kr446.00

 

  •  
    Til brug med
     
     
  • BOHLH927-09
    Beaker 250 ml capacity, 82 mm
       
    1 * 1 Items - kr281.00

 

  •  
    Til brug med
     
     
  • BOHLH927-11
    Beaker 500 ml capacity, 94 mm
       
    1 * 1 Items - kr586.00

 

  •  
    Til brug med
     
     
  • BOHLH927-13
    Beaker 1000 ml capacity, 125 mm
       
    1 * 1 Items - kr1,540.00

 

  •  
    Til brug med
     
     
  • BOHLH927-14
    Beaker 2000 ml capacity, 166 mm
       
    1 * 1 Items - kr1,490.00

 

  •  
    Til brug med
     
     
  • BOHLH927-15
    Beaker 3000 ml capacity, 185 mm
       
    1 * 1 Items - kr2,630.00

 

  •  
    Til brug med
     
     
  • BOHLH927-04
    Beaker 10 ml capacity, 35 mm
       
    1 * 1 Items - kr151.00

 

  •  
    Til brug med
     
     
  • BOHLH927-03
    Beaker 5 ml capacity, 27 mm
       
    1 * 1 Items - kr103.00

 

  •  
    Til brug med
     
     
  • BOHLH927-06
    Beaker 50 ml capacity, 50 mm
       
    1 * 1 Items - kr278.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.