Bægerglas, lav form
1000 ml, 152 mm, 105 mm
Catalog # BOHLA136-13
Supplier: Bohlender
Jump to:
Product Details & Documents
PTFE, with spout.
- Excellent chemical resistance
- Temperature resistant from –200 to +250 °C
- Flat bottom for good heat transfer, for example when used on regulated hotplates
Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.
Specifications
- Udv.Ø:105 mm
- Kapacitet:1000 ml
- Højde:152 mm
- Seq:10
Accessories
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Product Information
- Catalog #Til brug medAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



