Bægerglas, lav form
25 ml, 50 mm, 23 mm
BOHLA137-01
PFA, translucent, with spout.
- Space-saving stackable design
- High thermal resistance from -200 to +250 °C
- Autoclavable, easy to clean
Embossed graduations are easy to read and resistant to wear from repeated use.
: FDA conform.
- Udv.Ø:23 mm
- Kapacitet:25 ml
- Højde:50 mm
- Seq:01



