Bægerglas, lav form
250 ml, 95 mm, 67 mm
Catalog # BOHLA137-05
Supplier: Bohlender
Jump to:
Product Details & Documents
PFA, translucent, with spout.
- Space-saving stackable design
- High thermal resistance from -200 to +250 °C
- Autoclavable, easy to clean
Embossed graduations are easy to read and resistant to wear from repeated use.
Certifications: FDA conform.
Specifications
- Udv.Ø:67 mm
- Kapacitet:250 ml
- Højde:95 mm
- Seq:04



