Bægerglas, lav form
500 ml, 119 mm, 82 mm
Katalog # BOHLA137-07
Leverandør: Bohlender
Gå til:
Product Details & Documents
PFA, translucent, with spout.
- Space-saving stackable design
- High thermal resistance from -200 to +250 °C
- Autoclavable, easy to clean
Embossed graduations are easy to read and resistant to wear from repeated use.
Certifications: FDA conform.
Specifikationer
- Udv.Ø:82 mm
- Kapacitet:500 ml
- Højde:119 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



