Super Adjustable™ Super Erecta® shelving
Super Adjustable™ wire shelf, A2460NS, Rustfrit stål, 1524×610×1370 mm, 9,5 kg
METOA2460NS
Designed to work in conjunction with the entire Super Erecta® System of shelves and accessories, these Super Adjustable wire shelves have a unique corner release system which allows them to be adjusted quickly and easily without the use of tools.
- Heavy duty construction
- Built to save space and to stand though against years of heavy use
- Adjust and add shelves quickly and easily to reclaimwasted space
They shelf have a sleek chrome finish that makes it perfect for dry storage areas, while the open-wire construction minimises dust accumulation and allows a free circulation of air and greater visibility.
- Beskrivelse:Super Adjustable™ wire shelf, A2460NS
- Materiale:Rustfrit stål
- Seq:46
- B×D×H:1524×610×1370 mm
- Vægt:9,5 kg



