Super Adjustable™ Super Erecta® shelving
Super Adjustable™ wire shelf, A1830NS, Rustfrit stål, 760×457×1370 mm, 3,6 kg
METOA1830NS
Designed to work in conjunction with the entire Super Erecta® System of shelves and accessories, these Super Adjustable wire shelves have a unique corner release system which allows them to be adjusted quickly and easily without the use of tools.
- Heavy duty construction
- Built to save space and to stand though against years of heavy use
- Adjust and add shelves quickly and easily to reclaimwasted space
They shelf have a sleek chrome finish that makes it perfect for dry storage areas, while the open-wire construction minimises dust accumulation and allows a free circulation of air and greater visibility.
- Beskrivelse:Super Adjustable™ wire shelf, A1830NS
- Materiale:Rustfrit stål
- Seq:33
- B×D×H:760×457×1370 mm
- Vægt:3,6 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



