Ice machine, cubes
Ice Machine for cubes, KL 32, 30 - 31 kg/24 h, 11 kg, R290, 417×531×654/679mm, 39 kg
Katalog # 474-0094
Leverandør: PORKKA SCANDINAVIA
Gå til:
Product Details & Documents
Ice machine in stainless steel for the production of ice cubes. Capacity from 18 to 145 kg/24 h. The ice machines are delivered with air cooling as a standard but are also available with water cooling. Water cooling is recommended for integrated machinery. Models with higher capacity are available. Please contact your local Avantor sales office for further details.
Specifikationer
- Ice kapacitet (l):30 - 31 kg/24 h
- Lagerkapacitet:11 kg
- Vægt:39 kg
- Beskrivelse:Ice Machine for cubes, KL 32
- Seq:2
- B×D×H:417×531×654/679mm
- Refrigerant:R290



