Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Ice machine, flakes

Ice machine, flakes

Automatic ice flake machine, KF 145, 135 - 141 L/24 h, 42 kg, R290, 680×588×890/1030 mm, 69 kg
Katalog # 474-0100
Leverandør:   PORKKA SCANDINAVIA
Ice machine, flakes
Katalog # 474-0100
Leverandør:  PORKKA SCANDINAVIA
Ice machine, flakes
Ice machine, flakes

Automatic ice flake machine, KF 145, 135 - 141 L/24 h, 42 kg, R290, 680×588×890/1030 mm, 69 kg

Price
28.870,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Ice flakers produce ice flakes that are dry and compact, this allows the ice to remain free flowing for easy use even after long storage periods. They have been manufactured to the highest specification, this includes a body work of high quality stainless steel grade 304 S 01. This eliminates any possibility of rusting when working in harsh environments. All internal components utilised are of either ABS (food grade) plastic or materials for use with potable water.

  • Used in many diverse areas: food, supermarket, laboratories, hopitals

  • Air cooled
  • Legs as standard
  • Integral storage bins have stainless steel exterior and one piece ABS food safe plastic interiors for easy cleaning

The machines which are fully automatic are also fitted with mains on/off switches and a bin thermostat, which, on integral models prevents the system from producing ice when the storage bin is full. On modular machines the production of ice is controlled by an electronic eye, which detects when the storage bin is full.

With internal compartment in stainless steel for the production of flakes.

Height including legs.

Specifikationer
  • Ice kapacitet (l):
    135 - 141 L/24 h
  • Lagerkapacitet:
    42 kg
  • Vægt:
    69 kg
  • Beskrivelse:
    Automatic ice flake machine, KF 145
  • Seq:
    03
  • B×D×H:
    680×588×890/1030 mm
  • Refrigerant:
    R290