Samples bags, isothermal
Green, 6 l, 230×230×170 mm
Leverandør: DELTALAB
Gå til:
Product Details & Documents
These iothermal bags are used for the transport of biological samples, manufactured from PVC, nylon, LDPE, and polyurethane. They have two functions, i.e., keeping the temperature of samples from 8 to 12 H while being transported and to protect the samples and their contents.
- Manufactured from sturdy and shockproof materials
- Light and convenient with padlock
- Space-saving to reduce volume by 50%
- Corners are rounded and reinforced by a double seam
- Handles are sewn all around the bag for increased strength
- Three different types of locks, i.e., by velcro, by zip fastener and by a coded padlock (40 L)
They have an inner pocket designed to hold the cold packs, a transparent outer pocket, at the front of the bag, for laboratory identification and a transparent pocket, over the top of the bag, to insert documents.
: Included cold packs (consist of HDPE packs filled with a non toxic gel).
: Place the cold packs in the freezer and to be kept at −20 or 24 °C for 24 H before use.
Documents
Certifikater
Søg efter partinummerSpecifikationer
- Kapacitet:6 l
- Beskrivelse:Green
- Seq:01
- Størrelse:230×230×170 mm



