Laboratory Coats, Polyester/ hus
hvid, 56/58
Katalog # UVEX8219.012
Leverandør: UVEX
Gå til:
Product Details & Documents
Straight cut lab coats for men, made from 65% polyester and 35% cotton.
- Reversible collar, concealed buttons
- One outside breast pocket, one inside breast pocket
- Two side pockets with diagonal access with light grey piping
- Two short side slits, untapered back
- Comply with Öko-Tex® Standard 100
Farve: Hvid
Weight: 250 g/m²
Back length: approx. 96 cm
Specifikationer
- Tøj størrelse:56/58
- Farve:hvid
- Seq:09
- Køn:For mænd
- Cat. No.:UVEX8219.012
- Sleeve or leg length:Long
- Vægt:250 g/m²
- Outfit applikationer:General Purpose|Laboratory|Industrial
- Lukkestørrelse:Med knapper
- Stof:65% polyester/35% cotton



