Laboratory Coats, Polyester/ hus
hvid, 40/42
Katalog # UVEX8219.004
Leverandør: UVEX
Gå til:
Product Details & Documents
Straight cut lab coats for men, made from 65% polyester and 35% cotton.
- Reversible collar, concealed buttons
- One outside breast pocket, one inside breast pocket
- Two side pockets with diagonal access with light grey piping
- Two short side slits, untapered back
- Comply with Öko-Tex® Standard 100
Farve: Hvid
Weight: 250 g/m²
Back length: approx. 96 cm
Specifikationer
- Tøj størrelse:40/42
- Farve:hvid
- Seq:01
- Køn:For mænd
- Cat. No.:UVEX8219.004
- Sleeve or leg length:Long
- Vægt:250 g/m²
- Outfit applikationer:General Purpose|Laboratory|Industrial
- Lukkestørrelse:Med knapper
- Stof:65% polyester/35% cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



