Safety caps, GL 45 threads
Safety cap kit, includes 1× safety cap, with fittings, 1× 1 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules, GL 45, Three ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP
JOURJR-S-11112
GL 45 safety caps seal to the bottle with an O-ring (EPDM) which is resistant to commonly used HPLC solvents. If improved chemical resistance is required (e.g. for halogenated hydrocarbons), order an FEP-coated O-ring separately.
- Built-in stopcocks for easy interruption of solvent lines
- Fit all bottles or canisters with DIN50 thread
- Prevent evaporation of volatile compounds
- Stopcocks rated up to 72 psi gas at 25 °C
: A bottom-sealing barbed adapter to connect ¹/₈" (3,2 mm) I.Ø tubing can be ordered separately.
- Gevind:GL 45
- Beskrivelse:Safety cap kit, includes 1× safety cap, with fittings, 1× 1 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules
- Materiale:PP
- Seq:05
- Stik:Three ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing



