Safety caps, GL 45 threads
Safety cap kit, includes 1× safety cap, with fittings, 1× 1 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules, GL 45, Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing, PP
Katalog # JOURJR-S-11111
Leverandør: VICI JOUR RESEARCH
Gå til:
Product Details & Documents
GL 45 safety caps seal to the bottle with an O-ring (EPDM) which is resistant to commonly used HPLC solvents. If improved chemical resistance is required (e.g. for halogenated hydrocarbons), order an FEP-coated O-ring separately.
- Built-in stopcocks for easy interruption of solvent lines
- Fit all bottles or canisters with DIN50 thread
- Prevent evaporation of volatile compounds
- Stopcocks rated up to 72 psi gas at 25 °C
Ordering information: A bottom-sealing barbed adapter to connect ¹/₈" (3,2 mm) I.Ø tubing can be ordered separately.
Specifikationer
- Gevind:GL 45
- Beskrivelse:Safety cap kit, includes 1× safety cap, with fittings, 1× 1 l safety coated glass bottle, 3 m PFA tubing, 1× 5 µm mobile phase filter, nuts and ferrules
- Materiale:PP
- Seq:04
- Stik:Two ports with 1/4"-28 thread for 1/8" or 1/16" O.Ø tubing
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- O-ring, FEP coated, GL45 thread
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



