Drenchers
Drencher, bent, 203 mm, 3,0 mm
Katalog # SOCO376.30203B
Leverandør: Socorex Isba
Gå til:
Product Details & Documents
These straight or bent drenchers are made from stainless steel. They are ideal for safe animal nose and mouth feeding.
- Luer lock fittings
Specifikationer
- Udv.Ø:3,0 mm
- Beskrivelse:Drencher, bent
- Længde:203 mm
- Seq:04



