VWR® Advanced, Kitler, SPP
hvid, L, 105 cm
Katalog # 113-1147
Leverandør: VWR Collection
Gå til:
Product Details & Documents
VWR® Advanced SF lab coats are manufactured from spunbonded polypropylene fabric coated with breathable polyethylene film.
- Tapered collar, inset sleeves, snap closure, elasticated cuffs and three pockets
- Durable fabric with good breathability and water transmission rate
- Significant fluid and particle barrier
- Particle shedding: Level II Helmke drum classification
- Soft, cloth-like fabric
Testet og fremstillet i ISO-certificerede omgivelser under streng proceskontrol. Lot-kontrolleret og valideret af et uafhængigt testlaboratorium.
Specifikationer
- Tøj størrelse:L
- Farve:hvid
- Længde:105 cm
- Seq:03
- Køn:Unisex
- Cat. No.:113-1147
- Outfit applikationer:Cleanroom|Laboratory
- Lukkestørrelse:Med trykknapper
- Lommer:med lommer



