VWR® Advanced, Kitler, SPP
hvid, 3XL, 105 cm
Katalog # 113-1150
Leverandør: VWR Collection
Gå til:
Product Details & Documents
VWR® Advanced SF lab coats are manufactured from spunbonded polypropylene fabric coated with breathable polyethylene film.
- Tapered collar, inset sleeves, snap closure, elasticated cuffs and three pockets
- Durable fabric with good breathability and water transmission rate
- Significant fluid and particle barrier
- Particle shedding: Level II Helmke drum classification
- Soft, cloth-like fabric
Testet og fremstillet i ISO-certificerede omgivelser under streng proceskontrol. Lot-kontrolleret og valideret af et uafhængigt testlaboratorium.
Specifikationer
- Tøj størrelse:3XL
- Farve:hvid
- Længde:105 cm
- Seq:06
- Køn:Unisex
- Cat. No.:113-1150
- Outfit applikationer:Cleanroom|Laboratory
- Lukkestørrelse:Med trykknapper
- Lommer:med lommer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



