Multiple distributors for bottles , BOLA
S 40, 2 × max. 8 mm, 2 × GL 14
Katalog # BOHLD624-04
Leverandør: Bohlender
Gå til:
Product Details & Documents
PTFE.
- Very good chemical resistance
- Temperature resistant from -200 to +250 °C
- Suitable for vacuum applications
For the removal or filling of aggressive or pure liquids. For the connection of hoses, tubes and probes into vessels. Hoses with an external diameter of max. 8 mm can be inserted through the stopcocks.
Specifikationer
- Gevind:S 40
- Rør udv. Ø:2 × max. 8 mm
- Hals:2 × GL 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



