Centrifugerør, Corning®
50 ml, PP, uden cap, 12000×g, koniske, 25 stk./pose
: Corning
Corning 50 ml centrifuge tubes made of PP or PET.
- Conical, with HDPE CentriStar™ or plug seal caps or without cap, sterile
- Black printed graduations and a large white marking spot
- Certified non pyrogenic and DNase/RNase-free
The CentriStar™ cap with leakproof design has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping.
: Skumracks og CentriStar™-låg fås separat.
: Bulk or in racks.
- Lukkestørrelse:uden cap
- Pakket:25 stk./pose
- Model:koniske
- Kapacitet:50 ml
- Materiale:PP
- Seq:07
- RCF maks.:12000×g
- Cat. No.:525-0479
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning



