Carbon standards
Organic carbon standard, 2000 ppm, 500 mL
REGETOC2M
: REAGECON
These standards are manufactured from high purity raw materials and is suitable for calibrating a wide range of Total Organic Carbon (TOC) and Total Inorganic Carbon (TIC) analysers to a high accuracy.
These standards are independent, traceable and certified.
: Accredited to IEC/ISO 17025 and ISO 17034.
- Koncentration:2000 ppm
- Pakn:500 mL
- Beskrivelse:Organic carbon standard
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



