Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Ceramic beads, SiLibeads®

Ceramic beads, SiLibeads®

Ceramic beads, 1,80 - 2,0 mm, Zirconiumoxid
Catalog # LINR9719
Supplier:   SIGMUND LINDNER
Ceramic beads, SiLibeads®
Catalog # LINR9719
Supplier:  SIGMUND LINDNER
Ceramic beads, SiLibeads®
Ceramic beads, SiLibeads®

Ceramic beads, 1,80 - 2,0 mm, Zirconiumoxid

Price
2.840,00 kr
Log in for availability
1 * 1 kg
Product Details & Documents

Ceramic beads made of Zirconium Oxide / Yttrium stabilised.

  • High density
  • Very high wear and tear resistance
  • Low contamination of the grinding product
  • Useable for all modern types of mills and high energy mills (vertical and horizontal)
  • Excellent crystal structure avoids bead breakage and reduces the abrasion of mill parts
  • No radioactivity
  • Conformity to 1935/2004/EC

The exact roundness as well as the smooth and polished surface of the beads contributes to low wear rate.

Specifications
  • Ø:
    1,80 - 2,0 mm
  • Beskrivelse:
    Ceramic beads
  • Materiale:
    Zirconiumoxid
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.