Sampling scoops, Sterileware®, SP Bel-Art
250 ml, 191 mm, 54 mm, +, rød
Supplier: Bel-Art Products, a Part of SP
Sampling scoops, Sterileware®, SP Bel-Art
Catalog # BELAH369062008
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
PS, red. These scoops are perfect for taking samples from wide-mouth containers.
- High-impact FDA grade polystyrene
- Red colour provides a contrasting background to bright coloured samples
- Longer handle keeps hand away from sample
- Sterilised by gamma irradiation, lot stamped for accurate lot tracing
The bright red colour reduces the chance of residual sample remaining in the scoop or the scoop being accidently left behind in a sample. The colour can also serve as a code to avoid cross contamination.
Specifications
- Steril:+
- Bredde:54 mm
- Kapacitet:250 ml
- Farve:rød
- Længde:191 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



