Sputum containers with screw cap
24 ml, non sterile, PS, 70 mm, 23 mm
Katalog # BOET07.061.2000
Leverandør: BOETTGER PAUL
Gå til:
Product Details & Documents
Optimally clear with reliable fitted screw cap, sterile or standard-hygienic.
- Good chemical resistance
- Good temperature resistance
Advarsel: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifikationer
- Udv.Ø:70 mm
- Model:non sterile
- Kapacitet:24 ml
- Højde:23 mm
- Materiale:PS
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



