Bottles, wide neck, HDPE, rectangular, with thread
250 ml, Bottle without lid, 40 mm, 64×50×120 mm
Catalog # 215-2339
Supplier: MELLERUD PLAST EMBALLATOR
Bottles, wide neck, HDPE, rectangular, with thread
Catalog # 215-2339
Supplier: MELLERUD PLAST EMBALLATOR
Jump to:
Product Details & Documents
HDPE, natural, without screw cap.
- Good chemical resistance
- with screw caps (1000 ml model without screw cap)
Ideal for sample collection and storage of liquids and dry substances.
Specifications
- Gevind:40 mm
- Kapacitet:250 ml
- Beskrivelse:Bottle without lid
- Seq:02
- B×D×H:64×50×120 mm



