Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, Cellulosepropper

VWR®, Cellulosepropper

Standardtype, 22,0 - 24,0 mm, 51,0 mm, 20,0 mm, 26,0 mm
Catalog # 391-0194
Supplier:   VWR Collection
VWR®, Cellulosepropper
Catalog # 391-0194
Supplier:  VWR Collection
VWR®, Cellulosepropper
VWR®, Cellulosepropper

Standardtype, 22,0 - 24,0 mm, 51,0 mm, 20,0 mm, 26,0 mm

Price
452,00 kr
Log in for availability
1 * 300 Items
Product Details & Documents

These stoppers are made of cellulose and are used for microbiological samples and tissue cultures in test tubes or Erlenmeyer flasks.

  • Air permeable
  • Autoclavable up to 200 °C
  • Filters bacteria

Ordering information: Available in special or standard shape.

Packaging: Packed in bags and cardboard boxes for easy handling and space saving.

Specifications
  • Ø bund:
    20,0 mm
  • Ø top:
    26,0 mm
  • Til Ø indv.:
    22,0 - 24,0 mm
  • Beskrivelse:
    Standardtype
  • Højde:
    51,0 mm
  • Seq:
    36