Microplate storage racks, Nunc™
Stativ til standardplader, 50 (10×5), 20 mm, grøn, 510×140×230 mm
Katalog # NUNC344280
Leverandør: Thermo Fisher Scientific
Microplate storage racks, Nunc™
Katalog # NUNC344280
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
A range of storage racks for standard microplates and DeepWell™ plates in chest or upright mechanical freezers or incubators.
Plastic racks
Freezer compatible down to −80 °C
Lightweight durable propylene and metal construction
Locking bar keeps plates secure and handle allows convenient transport
Aluminium racks
Adjustable shelves to fit any plate or tube rack
Autoclavable
Colour coded top and sides for easy identification
Lightweight with handle for ease of transport
Locking bar keeps plates secure
Specifikationer
- Hylder/skuffer pr. rack:50 (10×5)
- Farve:grøn
- Beskrivelse:Stativ til standardplader
- B×D×H:510×140×230 mm
- Hyldehøjde:20 mm
- Cat. No.:NUNC344280
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



